References
Festo:KS2-M5-I
Rubix:123A3115
Manufacturer :531660
EAN:4052568047788

Technical specifications
| Connection 1 | m5 female thread |
|---|---|
| Material | brass, nickel-plated |
Documents
Product details : FESTO 531660 QUICK COUPLING PLUG KS2-M5-I
Quick coupling plug KS2-M5-I For self-closing quick coupling connectors. Nominal size=2,7 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=135 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x10x10 mm |
|---|---|
| Logistic Weight | 4,53 g |
| Connection 1 | m5 female thread |
| Material | brass, nickel-plated |
| Profile | ks2 |
| Max. temperature | 60 °C |
| Weight | 0.005 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
- Delivery usually within ( 2 ) days