References
Festo:KMC-1-24DC-5-LED
Rubix:108A4306
Manufacturer :30933
EAN:4052568022808

Documents
Product details : FESTO 30933 CONNECTING CABLE KMC-1-24DC-5-LED
Plug socket with cable KMC-1-24DC-5-LED Pre-assembled, for C and N1 solenoids. Assembly Position=Any, Polarity protected=for all electrical Connections, Operating status display=LED, Nominal operating voltage DC=24 V, Protection class=(* IP67, * to IEC 60529)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x22 mm |
|---|---|
| Logistic Weight | 322,7 g |
| Type | connecting cable kmc |
Show UNSPSC/ECL@SS
£ 22.32 excl. VAT
/ Each
£ 26.78 incl. VAT
- Delivery usually within ( 2 ) days