References
Festo:KPE-8
Rubix:123A1522
Manufacturer :178464
EAN:4052568144289

Documents
Product details : FESTO 178464 CLAMPING UNIT KPE-8
Clamping unit KPE-8 Assembly Position=Any, Type of clamping with direction of action=(* at both ends, * Clamping with spring, release with compressed Air), Design structure=Tilting disks, Variants=Single-ended piston rod, Operating pressure=<= 10 bar
Technical specifications
Attributes
| Logistic Weight | 225 g |
|---|---|
| Type | kpe clamping unit |
Show UNSPSC/ECL@SS
£ 359.90 excl. VAT
/ Each
£ 431.88 incl. VAT
- Delivery usually within ( 2 ) days