FESTO 573855 POWER SUPPLY SOCKET NEBU-G78W5-K-2-N-LE5
NEBU connection line
See technical informationSee documentsReferences
Festo:NEBU-G78W5-K-2-N-LE5
Rubix:109A7755
Manufacturer :573855
EAN:4052568102913
Documents
Product details : FESTO 573855 POWER SUPPLY SOCKET NEBU-G78W5-K-2-N-LE5
power supply socket NEBU-G78W5-K-2-N-LE5 Based on the standard=EN 61984, Cable attribute=Standard, Operating voltage range AC=0 - 300 V, Operating voltage range DC=0 - 300 V, Surge strength=4 kV
Technical specifications
Attributes
| Type | connecting cable |
|---|
Show UNSPSC/ECL@SS
£ 55.23 excl. VAT
/ Each
£ 66.28 incl. VAT
- Delivery usually within ( 6 ) days