FESTO 550481 PLUG SOCKET WITH CABLE


Accessory for electric fitting system Festo

References
festo:KMYZ-4-2,5-B-EX
rubix:109A4980
manufacturer :550481
ean:4052568052034

Product details : FESTO 550481 PLUG SOCKET WITH CABLE


plug socket with cable KMYZ-4-2,5-B-EX Combination of MSZB and MSZC Connection. Assembly Position=Any, Cable attribute=Standard, Operating voltage range DC=3 - 36 V, Protection class=IP50, Ambient temperature=-10 - 50 °C

Technical specifications


Attributes
No attributes to display for this product
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
  • Usually arrives within 14 working days