References
SMC:AXT661-14AN-20
Rubix:110A3634
Manufacturer :00003875
EAN:3618035512732
Documents
Product details : SMC AXT661-14AN-20 LEAD
Series AN silencers offer various styles and low back pressure in a compact, easy mounting design. The noise reduction has been improved to 30 dB(A) and the case is UL94-V0 grade, flame resistant material. Series AN is available with M, R or NPT threads.
Strengths
•Fluid: compressed air
Noise reduction: 25-35 dB(A) or more
Maximum operating pressure: 1. 0MPa
Effective area mm 2 (Cv): AN*00 35-960 (1. 9-53)
AN*02 35-90 (1. 9-5. 0); AN*03 10-60 (0. 6-3. 3)
Ambient and fluid temperature: 5 - 60 C
Noise reduction: 25-35 dB(A) or more
Maximum operating pressure: 1. 0MPa
Effective area mm 2 (Cv): AN*00 35-960 (1. 9-53)
AN*02 35-90 (1. 9-5. 0); AN*03 10-60 (0. 6-3. 3)
Ambient and fluid temperature: 5 - 60 C
Technical specifications
Attributes
| Type | plug connector assembly |
|---|
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
- Delivery usually within ( 4 ) days
