FESTO 178455 CLAMPING CARTRIDGE KP-10-350
KP Clamping Cartridge
See technical informationSee documentsReferences
Festo:KP-10-350
Rubix:123A4534
Manufacturer :178455
EAN:4052568144234

Documents
Product details : FESTO 178455 CLAMPING CARTRIDGE KP-10-350
Clamping cartridge KP-10-350 Assembly Position=Any, Type of clamping with direction of action=(* at both ends, * Clamping with spring, release with compressed Air), Design structure=Tilting disks, Variants=Single-ended piston rod, Operating pressure=<= 10 bar
Technical specifications
Attributes
| Logistic Weight | 107,11 g |
|---|---|
| Type | kp clamping cartridge |
Show UNSPSC/ECL@SS
£ 293.10 excl. VAT
/ Each
£ 351.72 incl. VAT
- Delivery usually within ( 2 ) days