FESTO 540226 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSW-10-AS
rubix:391A2644
manufacturer :540226
ean:4052568178772

Product details : FESTO 540226 HANDLING MODULE


handling Module HSW-10-AS Pick and Place for rePositioning parts at an angle of 90°, without drive, with support and shaft. Working stroke=9 - 15 mm, Size=10, Max. linear stroke at 90° swivel angle=90/90 mm, Z stroke=80 - 100 mm, Cushioning=noise Absorption through buffer

Technical specifications


Attributes
No attributes to display for this product
£ 2,770.43 excl. VAT
/ Each
£ 3,324.52 incl. VAT
  • Usually arrives within 14 working days