Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
AVENTICS 5763533113 BRIDGING CONTACT MEMBER CON-CB-MP-5000-OW-9-1
AVENTICS 5763533113 BRIDGING CONTACT MEMBER CON-CB-MP-5000-OW-9-1
Contact bridges with cable, series CON-CB
References
aventics:
5763533113
rubix:
247A6141
Product details
Technical specifications
Product details : AVENTICS 5763533113 BRIDGING CONTACT MEMBER CON-CB-MP-5000-OW-9-1
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.18
excl. VAT
/
Each
£
129.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 538226 CONNECTING CABLE NEBV-S1G25-K-5-N-LE25
FESTO 541348 CONNECTING CABLE NEBU-M8G3-K-2.5-M8G3
SMC GVVZS3000-21A-160 D-SUB CONNECTOR CABLE IP40 60 ANGLED 1 M
FESTO 538225 CONNECTING CABLE NEBV-S1G25-K-2.5-N-LE25
FESTO 178463 CLAMPING UNIT KPE-6
TAMLEX TS21S-3 41X21 SLOTTED CHANNEL 3M LONG 3 MTR
PARKER SCK-102-05-02 SCK CABLE
CENTAUR SBS 20B 20MM SPACER BAR SADDLE BLACK
FESTO 3673475 CONNECTING CABLE
CENTAUR ASB 2 2 GANG 32MM OUTLET BOX
F4P 15A PVC STRIP CONNECTORS 20 PACK OF 20
AVENTICS 1834484209 MAGNET FOR SOLENOID
3M 534 SCOTCHLOK IDC CONNECTOR PK100
FESTO 562564 HANDLING MODULE
SMC SX100-41-4D-30 SINGLE END CABLE