SMC KPGL04-01 ONE TOUCH CLEAN FITTING
KPGH Clean One-touch Male Connector
See technical informationSee documentsReferences
SMC:KPGL04-01
Rubix:2603859
Manufacturer :KPGL04-01
EAN:3618036072471

Technical specifications
| Material | polypropylene (pp); stainless steel 304; epdm (fluorine-coated) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : SMC KPGL04-01 ONE TOUCH CLEAN FITTING
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
KPQL/KPGL, Clean One-touch Fitting - Union Elbow, Male Elbow
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | polypropylene (pp); stainless steel 304; epdm (fluorine-coated) |
| Connection 1 | r 1/8 |
| Profile | kp series clean one-touch fittings (for blowing) |
| Connection 2 | ø4 mm tubing o.d. |
| Max. temperature | 80 °C |
| Type | union elbow, male elbow |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 9.83 excl. VAT
/ Each
£ 11.80 incl. VAT
- Delivery usually within ( 4 ) days