FESTO 130754 PUSH-IN L-FITTING QSLV-1/4-10-50


Push-in L-Fitting

References
festo:QSLV-1/4-10-50
rubix:124A9842
manufacturer :130754
ean:4052568024758
QSLV-1/4-10-50 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 130754 PUSH-IN L-FITTING QSLV-1/4-10-50


Push-in L-fitting QSLV-1/4-10-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistic Weight40 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 269.00 excl. VAT
/ 50 pieces
£ 322.80 incl. VAT
  • Delivery usually within ( 11 ) days