FESTO 186273 PUSH-IN T-FITTING QSMT-G1/8-6


Push-In T-Fitting

References
festo:QSMT-G1/8-6
rubix:133A3241
manufacturer :186273
ean:4052568040710
QSMT-G1/8-6 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186273 PUSH-IN T-FITTING QSMT-G1/8-6


Push-in T-fitting QSMT-G1/8-6 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=3,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x80x20 mm
Logistic Weight11,13 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileMini
Connection 26
Show UNSPSC/ECL@SS
£ 55.20 excl. VAT
/ 10 pieces
£ 66.24 incl. VAT
  • Delivery usually within ( 6 ) days