SMC KPGL10-03 ONE TOUCH CLEAN FITTING

KPGH Clean One-touch Male Connector

See technical informationSee documents
References
SMC:KPGL10-03
Rubix:2603867
Manufacturer :KPGL10-03
EAN:3618036072334
brand logo
Technical specifications
Materialpolypropylene (pp); stainless steel 304; epdm (fluorine-coated); nbr
Connection 110
See all Specifications
Documents

Product details : SMC KPGL10-03 ONE TOUCH CLEAN FITTING


The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
KPQL/KPGL, Clean One-touch Fitting - Union Elbow, Male Elbow

Strengths

-Clean One-touch fittings
For air lines of drive systems

Technical specifications


Attributes
Logistic Weight34 g
Materialpolypropylene (pp); stainless steel 304; epdm (fluorine-coated); nbr
Connection 110
Connection 23/8
Max. temperature60 °C
Typeunion elbow, male elbow
Tube diameter10 mm
Show UNSPSC/ECL@SS
£ 14.78 excl. VAT
/ Each
£ 17.74 incl. VAT
  • Delivery usually within ( 4 ) days