References
SMC:MS-5ATHU-3
Rubix:118A9100
EAN:3618036367690

Documents
Product details : SMC MS-5ATHU-3 MINIATURE FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x16x14 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | stainless steel 316 |
| Connection 1 | m5 x 0,8 |
| Profile | ms |
| Connection 2 | 3.18 |
| Max. temperature | 60 °C |
| Type | barb tee for soft tube |
| Tube diameter | 3.18 mm |
Show UNSPSC/ECL@SS
£ 123.10 excl. VAT
/ 10 pieces
£ 147.72 incl. VAT
- Delivery usually within ( 19 ) days