References
Festo:NPQH-D-Q8-Q6-P10
Rubix:132A7833
Manufacturer :578330
EAN:4052568060336

Documents
Product details : FESTO 578330 PLUG CONNECTOR NPQH-D-Q8-Q6-P10
Plug connector NPQH-D-Q8-Q6-P10 Size=Standard, Nominal size=5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x15x15 mm |
|---|---|
| Logistic Weight | 21,82 g |
| Material | nickel-plated brass |
| Connection 1 | 8 mm |
| Profile | npqh |
| Connection 2 | 6 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 46.30 excl. VAT
/ 10 pieces
£ 55.56 incl. VAT
- Delivery usually within ( 2 ) days