SMC KQ2E08-00N NICKEL PLATED BRASS FITTING I 8 TUBE
KQ2 One-touch Fitting
See technical informationSee documentsReferences
SMC:KQ2E08-00N
Rubix:116A7643
Manufacturer :KQ2E08-00N
EAN:3618036067941

Documents
Product details : SMC KQ2E08-00N NICKEL PLATED BRASS FITTING I 8 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Bulkhead union.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 8
Connection Thread: Inch Size (NPT, UNF) or Metric Size (M, R, Rc)
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Option: None
Release Button: Round Type
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 8
Connection Thread: Inch Size (NPT, UNF) or Metric Size (M, R, Rc)
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Option: None
Release Button: Round Type
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 52 g |
|---|---|
| Connection 1 | 8 mm |
| Material | nickel-plated brass |
| Length | 22 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 62.60 excl. VAT
/ 10 pieces
£ 75.12 incl. VAT
- Delivery usually within ( 4 ) days