SMC KQ2R04-06A FITTING I 4 TUBE I 6 TUBE
KQ2R, One-touch Plug-in Reducer
See technical informationSee documentsReferences
SMC:KQ2R04-06A
Rubix:81176332
Manufacturer :KQ2R04-06A
EAN:3618036052732

Technical specifications
| Connection 1 | tube ø4 mm (plug-in fitting) |
|---|---|
| Material | polybutylene terephthalate (pbt) |
Documents
Product details : SMC KQ2R04-06A FITTING I 4 TUBE I 6 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Plug-in reducer.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Fitting: ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D.: ø 4
Applicable Fitting: ø 6
Release Button: Round Type
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Fitting: ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D.: ø 4
Applicable Fitting: ø 6
Release Button: Round Type
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Connection 1 | tube ø4 mm (plug-in fitting) |
| Material | polybutylene terephthalate (pbt) |
| Length | 28.6 mm |
| Min. temperature | -5 °C |
| Colour | white |
| Connection 2 | tube ø6 mm (plug-in fitting) |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air, water |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 1.71 excl. VAT
/ Each
£ 2.05 incl. VAT
- Delivery usually within ( 4 ) days