SMC KQ2T08-06A MALE FITTING I 6 TUBE I 8 TUBE
One-Touch Fitting Series KQ2
See technical informationSee documentsReferences
SMC:KQ2T08-06A
Rubix:81176345
Manufacturer :00983671
EAN:3618036048575

Technical specifications
| Connection 1 | plug-in fitting for ø 8 mm tube |
|---|---|
| Material | polybutylene terephthalate (pbt) (body); brass (c3604); stainless steel (sus304); nbr (seals); pom (release button) |
Documents
Product details : SMC KQ2T08-06A MALE FITTING I 6 TUBE I 8 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter tee.
•Applicable Tubing O.D.(A): ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Tubing O.D.(B): ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D. (A): ø 8
Applicable Tube O.D. (B): ø 6
Release Button: Round Type
•Applicable Tubing O.D.(A): ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Tubing O.D.(B): ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D. (A): ø 8
Applicable Tube O.D. (B): ø 6
Release Button: Round Type
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Connection 1 | plug-in fitting for ø 8 mm tube |
| Material | polybutylene terephthalate (pbt) (body); brass (c3604); stainless steel (sus304); nbr (seals); pom (release button) |
| Length | 34.4 mm |
| Min. temperature | -5 °C |
| Colour | white |
| Connection 2 | plug-in fitting for ø 6 mm tube |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | air, water |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 45.90 excl. VAT
/ 10 pieces
£ 55.08 incl. VAT
- Delivery usually within ( 4 ) days