References
Aventics:R412005057
Rubix:274A0800
Manufacturer :R412005057


Technical specifications
| Connection 1 | 6 |
|---|---|
| Material | polybutylene terephthalate (housing), acrylonitrile butadiene rubber (seal), stainless steel (disc), polyoxymethylene (release ring) |
Documents
Product details : AVENTICS R412005057
Angled bulkhead connector, lug cnneection.
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | polybutylene terephthalate (housing), acrylonitrile butadiene rubber (seal), stainless steel (disc), polyoxymethylene (release ring) |
| Min. temperature | 0 °C |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 10.36 excl. VAT
/ Each
£ 12.43 incl. VAT
- Usually arrives within 14 working days