SMC KQ2F04-M3N NICKEL PLATED BRASS FITTING M3 X 0.5 FEMALE THREAD I 4


KQ2 One-touch Fitting

References
smc:KQ2F04-M3N
rubix:2603978

Product details : SMC KQ2F04-M3N NICKEL PLATED BRASS FITTING M3 X 0.5 FEMALE THREAD I 4


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Female Connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.

Applicable Tube O.D.: ø 4
Port Size: M3 x 0.5
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Release Button: Round Type

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight3 g
MaterialNickel Plated Brass
Show UNSPSC/ECL@SS
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
  • Delivery usually within ( 4 ) days