Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE PUSH IN SWIVEL ELBOW-8MM-G1/8IN 883865
MECALINE PUSH IN SWIVEL ELBOW-8MM-G1/8IN 883865
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883865
rubix:
216A3504
ean:
3660338372728
Technical specifications
Connection 1
G1/8
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PUSH IN SWIVEL ELBOW-8MM-G1/8IN 883865
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/8
Connection 2
8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.91
excl. VAT
/
Each
£
3.49
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
SMC KQ2V08-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 8 TUBE
MECALINE 883824 PUSH IN SWIVEL T-4MM-G1/8IN
SMC KQ2L07-U01N ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3199 06 13
MECALINE MALE STRAIGHT FITTING ROUND M5 X 4MM 840512
SMC KQ2H12-04AS BRASS FITTING R RC 1/2 MALE THREAD I 12 TUBE
SMC KQ2H01-32A ONE-TOUCH FITTING
MECALINE MALE STRAIGHT 4-R1/4IN 853026
SMC KQ2S04-01S FITTING
SMC KQ2V16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE
FESTO 186347 PUSH-IN FITTING QS-G3/8-16
FESTO 153042 PUSH-IN CONNECTOR QS-8H-6
FESTO 153007 PUSH-IN FITTING QS-1/4-10
SMC KQ2Y04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
AVENTICS 2121908140