MECALINE 859670 BOLTS FOR DOUBLE BANJOS 3/8
SCREW FOR TWO BANJO BODIES
See technical informationSee documentsReferences
Mecaline:859670
Rubix:216A2202
EAN:3660338146596


Technical specifications
| Connection 1 | 3/8 |
|---|---|
| Connection 2 | 3/8 |
| Material | nickel-plated brass |
Documents
Product details : MECALINE 859670 BOLTS FOR DOUBLE BANJOS 3/8
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
| Connection 1 | 3/8 |
|---|---|
| Connection 2 | 3/8 |
| Material | nickel-plated brass |
| Connecting diameter | 3/8 '' |
| Metric exterior tube diameter | 9.525 mm |
Show UNSPSC/ECL@SS
£ 5.82 excl. VAT
/ Each
£ 6.98 incl. VAT
- Usually arrives within 14 working days