Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 12-G1/8IN 858753
MECALINE MALE 90ELBOW 12-G1/8IN 858753
PARALLEL MALE 90° ELBOW
References
mecaline:
858753
rubix:
216A3598
ean:
3660338138232
Technical specifications
Connection 1
G1/8
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 12-G1/8IN 858753
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
G1/8
Connection 2
12
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
SMC KQ2T04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
AVENTICS R412004900
SMC KQ2H07-U01A ONE-TOUCH FITTING
AVENTICS 1823391650
SMC KQ2V06-01AS BRASS FITTING 1/8 MALE THREAD I 6 TUBE
MECALINE 884300 SS SWIVEL MALE TEE OD 6G1/8
AVENTICS 2122008380
SMC KQ2L04-M3G ONE-TOUCH FITTING
SMC KQ2H23-M3G ONE-TOUCH FITTING
SMC KQ2Y08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
MECALINE 884000 PUSH IN SWIVEL ELBOW-8MM-1/2 PTFE SEAL
MECALINE MALE 90 ELBOW 12-G1/4IN 853237
MECALINE 858800 MALE BANJO FITTING MM 6 - R1/4
SMC KQ2T06-M5N ONE TOUCH FITTING
SMC KQ2V06-M5A ONE-TOUCH FITTING