References
Mecaline:853086
Rubix:208A5332
EAN:3660338092671


Technical specifications
| Type of threading | conical |
|---|---|
| Connection 1 | r3/8 |
| Connection 2 | 12 |
Documents
Product details : MECALINE MALE 90 ELBOW 12-R3/8IN 853086
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | r3/8 |
| Connection 2 | 12 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 5.11 excl. VAT
/ Each
£ 6.13 incl. VAT
- In stock: Next day delivery