References
SMC:KQ2F06-01A
Rubix:81176254
Manufacturer :KQ2F06-01A
EAN:3618036066913

Documents
Product details : SMC KQ2F06-01A REDUCER PLUG IN Y
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Female Connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 6
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Release Button: Round Type
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 6
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Release Button: Round Type
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Type of threading | rc |
| Connection 1 | r 1/8 |
| Connection 2 | 6 |
| Material | c3604;pbt;pp |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ 10 pieces
£ 32.52 incl. VAT
- Delivery usually within ( 4 ) days