Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 10-R1/4IN 853218
MECALINE MALE 90ELBOW 10-R1/4IN 853218
TAPERED MALE 90° ELBOW COMPACT
References
mecaline:
853218
rubix:
216A3641
ean:
3660338093821
Technical specifications
Connection 1
R1/4
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 10-R1/4IN 853218
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R1/4
Connection 2
10
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.22
excl. VAT
/
Each
£
3.86
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
SMC KQ2H05-34AS BRASS FITTING NPT 1/8 MALE THREAD I 3/16 TUBE
MECALINE MALE STRAIGHT FITTING ROUND M5 X 4MM 840512
SMC KQ2S12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
LEGRIS LF 3000 FITTING 3109 04 13
SMC KQ2H01-M5A FITTING
CAMOZZI ELBOW FITTING 75228-1/4
SMC KQ2H08-01NS NICKEL PLATED BRASS FITTING R RC 1/8MALE THREAD I8TUBE
MECALINE 858808 MALE BANJO FITTING MM 10 - R1/8
CAMOZZI FITTING S6510-4-1/4
MECALINE 885024 STAINLESS STEEL SWIVEL MALE TEE 8-R1/8IN
LEGRIS LF3000 FITTING 3199 16 21
SMC KAL08-U03 FITTING
MECALINE 859671 BOLTS FOR DOUBLE BANJOS 1/2
MECALINE 858890 BRANCH TEE MM 6 G1/IN
SMC KQ2Y04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE