MECALINE 884302 SS SWIVEL MALE TEE OD 8G1/8
STAINLESS STEEL SWIVEL MALE PARALLEL TEE FITTING WITH FKM SEAL
See technical informationSee documentsReferences
Mecaline:884302
Rubix:253A0479
EAN:3660338377297


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 8 |
| Connection 2 | g1/8 |
Documents
Product details : MECALINE 884302 SS SWIVEL MALE TEE OD 8G1/8
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Applications
- Automation with cleaning
- Food industry
- Chemicals, petrochemicals, pharma
- Medical
- Vacuum
- Food industry
- Chemicals, petrochemicals, pharma
- Medical
- Vacuum
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 8 |
| Connection 2 | g1/8 |
| Material | stainless steal |
Show UNSPSC/ECL@SS
£ 49.17 excl. VAT
/ Each
£ 59.00 incl. VAT
- In stock: Next day delivery