SMC KQ2F06-M5N NICKEL PLATED BRASS FITTING M5 X 0.8 FEMALE THREAD I 6
KQ2 One-touch Fitting
See technical informationSee documentsReferences
SMC:KQ2F06-M5N
Rubix:118A3852
Manufacturer :00983470
EAN:3618036066647

Documents
Product details : SMC KQ2F06-M5N NICKEL PLATED BRASS FITTING M5 X 0.8 FEMALE THREAD I 6
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Female Connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 6
Port Size: M5 x 0.8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Release Button: Round Type
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 6
Port Size: M5 x 0.8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Release Button: Round Type
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Type of threading | m |
| Connection 1 | m5×0,8 |
| Connection 2 | 6 |
| Material | c3604;pbt;pp |
| Connecting diameter | 4.1 '' |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 22.40 excl. VAT
/ 10 pieces
£ 26.88 incl. VAT
- Delivery usually within ( 4 ) days