MECALINE 883824 PUSH IN SWIVEL T-4MM-G1/8IN
SWIVEL MALE PARALLEL TEE PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Superseded Ref:840568
Mecaline:883824
Rubix:216A3483
EAN:3660338372346

Documents
Product details : MECALINE 883824 PUSH IN SWIVEL T-4MM-G1/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | 4 |
| Connection 2 | g1/8 |
| Material | nickel-plated brass |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 4 mm |
| Threading | g1/8 (bspp) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
- Usually arrives within 14 working days
