Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840606 BANJO HOUSING 6-1/4 A
MECALINE 840606 BANJO HOUSING 6-1/4 A
BANJO BODY NICKEL PLATED BRASS
References
mecaline:
840606
rubix:
216A1469
ean:
3660338060663
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840606 BANJO HOUSING 6-1/4 A
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connecting diameter
G1/4
''
Metric exterior tube diameter
6
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.75
excl. VAT
/
Each
£
3.30
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
SMC KQ2L10-01AS BRASS FITTING 1/8 MALE THREAD I 10 TUBE
SMC KQ2L06-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 6 TUBE
SMC KQ2S10-01NS NICKEL BRASS FITTING 1/8 MALE THREAD 10 TUBE
SMC KQ2Y04-M5A ONE-TOUCH FITTING
SMC KQ2L01-34AS BRASS FITTING NPT 1/8 MALE THREAD I 1/8 TUBE
AVENTICS 2122210140
SMC KQ2V06-02NS ONE-TOUCH FITTING
MECALINE 840697 FEMALE ELBOW 6-R1/8IN
MECALINE 840676 FEMALE STRAIGHT FITTING 10-3/8
AVENTICS 2122010140
LEGRIS LF3000 FITTING 3199-08-67
SMC KQ2L08-U03A ONE-TOUCH FITTING
AVENTICS 2122306140
MECALINE 883923 PUSH IN SINGLE BANJO-10MM-G3/8IN
SMC KQ2H07-34AS BRASS FITTING NPT 1/8 MALE THREAD I 1/4 TUBE