SMC KQ2P-12 ONE TOUCH PLUG

KQ2 One-touch Fitting

See technical informationSee documents

References

SMC:KQ2P-12
Rubix:80161435
Manufacturer :00001263
EAN:3618036052848
KQ2P, One-touch Fitting White Color - Plug

Technical specifications

Connection 112
Materialc3604;pbt;pp
See all Specifications

Documents

Product details : SMC KQ2P-12 ONE TOUCH PLUG


The KQ2 series offers highly flexible solutions. It now includes the KJ series of miniature fittings. The insertion and sealing of a tube now requires up to 30% less force and offers 20% less resistance for the removal, allowing a quicker and easier coupling. The new KQ2 series is also characterized by its reduced dimensions-shorter width and height up to 23% - thus allowing to obtain 57% lighter fittings than the previous models. Two brass or brass & nickel threading materials and two types of joints are available for repeated connections and non-contamination of the gasket. In addition, the KQ2 series offers several types of M, R, NPT, UNF and Uni threads, as well as a full range of diameters from Ø2 mm for low-speed applications and up to Ø16 mm for high-speed applications.

Strengths

Quick assembly/disassembly.

Applications

For vacuum and compressed air. Also suitable for water.

Technical specifications


Attributes
Logistic Weight4 g
Connection 112
Materialc3604;pbt;pp
Length14 mm
Min. temperature-5 °C
Colourwhite
Max. temperature60 °C
£ 13.50 excl. VAT
/ 10 pieces
£ 16.20 incl. VAT
  • In stock: Next day delivery