SMC KQ2E04-G01A1 BRASS FITTING G 1/8 THREAD I 4 TUBE
Bulkhead Connector - KQ2E
See technical informationSee documentsReferences
Rubix:2603953

Documents
Product details : SMC KQ2E04-G01A1 BRASS FITTING G 1/8 THREAD I 4 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Bulkhead connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: 1/8, 1/4, 3/8, 1/2.
Applicable Tube O.D.: ø 4
Port Size: G 1/8
Thread Material /
Surface Treatment: A (Brass)
Release Button: 1 (Oval Type)
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: 1/8, 1/4, 3/8, 1/2.
Applicable Tube O.D.: ø 4
Port Size: G 1/8
Thread Material /
Surface Treatment: A (Brass)
Release Button: 1 (Oval Type)
Technical specifications
Attributes
| Connection 1 | 4 mm |
|---|---|
| Material | brass |
| Length | 25.1 mm |
| Min. temperature | -5 °C |
| Connection 2 | g 1/8 in |
| Max. temperature | 60 °C |
| Type of fluid | air;water |
| Metric exterior tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 5.03 excl. VAT
/ Each
£ 6.04 incl. VAT
- Delivery usually within ( 19 ) days