SMC KQ2T02-00A MALE FITTING I 2 TUBE
One-Touch Fitting Series KQ2
See technical informationSee documentsReferences
SMC:KQ2T02-00A
Rubix:133A9376
Manufacturer :KQ2T02-00A
EAN:3618036050059

Technical specifications
| Connection 1 | 2 |
|---|---|
| Material | c3604, pbt, pp, stainless steel 303 (body);c3604, stainless steel 303 (stud);stainless steel 304 (chuck, guide);pom (release button);nbr (seal, o-ring);stainless steel 304, nbr (gasket) |
Documents
Product details : SMC KQ2T02-00A MALE FITTING I 2 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union tee.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 2
Release Button: Round Type
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 2
Release Button: Round Type
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Connection 1 | 2 |
| Material | c3604, pbt, pp, stainless steel 303 (body);c3604, stainless steel 303 (stud);stainless steel 304 (chuck, guide);pom (release button);nbr (seal, o-ring);stainless steel 304, nbr (gasket) |
| Length | 16 mm |
| Min. temperature | -5 °C |
| Connection 2 | 2 |
| Max. temperature | 60 °C |
| Type of fluid | air;water |
Show UNSPSC/ECL@SS
£ 32.10 excl. VAT
/ 10 pieces
£ 38.52 incl. VAT
- Delivery usually within ( 8 ) days