MECALINE 853509 PRESSURE GAUGE ST/ST GLYCERINE 63MM DIA 1/4IN 0/16BAR

PRESSURE GAUGE STAINLESS STEEL CASE - BOTTOM BRASS CONNECTION - GLYCERINE

See technical informationSee documents

References

Mecaline:853510
Rubix:216A3470
EAN:3660338096013
PRESSURE GAUGE BOX STAINLESS STEEL - GLYCERINE Connecting diameter '' 1/4 CLASSE 1,6-VERT  CAL 1/4-0/16B

Technical specifications

Connection 11/4
Materialstainless steel
See all Specifications

Documents

Product details : MECALINE 853509 PRESSURE GAUGE ST/ST GLYCERINE 63MM DIA 1/4IN 0/16BAR


Stainless steel case with safety vent at 12 o'clock and brass Bourdon tube. Botton brass connection 1/4’’. Plexiglas indicator, 63 mm diameter.C lass 1.6. Bourdon tube. For non-corrosive fluid between -20°C and +60°C. Complies with EN 837-1. IP 65 filled with glycerine used to slow down the movement of the needle in dynamic application.

Technical specifications


Attributes
Connection 11/4
Materialstainless steel
Length29 mm
Min. temperature-20 °C
Max. temperature60 °C
Service pressure16 bar
Type of fluidgaseous and liquid media (non‑viscous, non‑crystallising; not attacking copper alloys)
Metric exterior tube diameter63 mm
£ 19.53 excl. VAT
/ Each
£ 23.44 incl. VAT
  • In stock: Next day delivery