SMC KQ2L04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
KQ2 One-touch Male Elbow
See technical informationSee documentsReferences
SMC:KQ2L04-01NS
Rubix:80249163
Manufacturer :00981552
EAN:3618036059441

Technical specifications
| Type of threading | r |
|---|---|
| Connection 1 | r1/8 |
| Material | nickel plated brass |
Documents
Product details : SMC KQ2L04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union elbow.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 4
Port Size: 1/8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 4
Port Size: 1/8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Type of threading | r |
| Connection 1 | r1/8 |
| Material | nickel plated brass |
| Connecting diameter | r1/8 '' |
| Metric exterior tube diameter | 4 mm |
| Threading | rc 1/8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 31.70 excl. VAT
/ 10 pieces
£ 38.04 incl. VAT
- Delivery usually within ( 4 ) days