MECALINE 883967 PUSH IN FIXED MALE 90-10MM-G1/4IN
MALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Superseded Ref:840690
Mecaline:883967
Rubix:216A1937
EAN:3660338373596

Documents
Product details : MECALINE 883967 PUSH IN FIXED MALE 90-10MM-G1/4IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
| Type of threading | r |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 10 |
| Material | nickel-plated brass |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 10 mm |
| Threading | r1/4 (tapered pipe thread, iso 7-1 / bspt) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 2.69 excl. VAT
/ Each
£ 3.23 incl. VAT
- Usually arrives within 14 working days
