MALE PARALLEL BANJO PUSH-IN FITTING NICKEL PLATED BRASS
Connection 1 | M5 |
---|---|
Connection 2 | 4 mm |
Connection 1 | M5 |
---|---|
Connection 2 | 4 mm |
Type of threading | Cylindrical |
Connecting diameter | M5 '' |
Metric exterior tube diameter | 4 mm |
Threading | M5x4 mm |
Max. temperature | 80 °C |
Min. temperature | -20 °C |
Type of fluid | Air;Vacuum |
Material | Nickel-Plated Brass |
Metric exterior tube diameter 2 | 4 mm |
In stock: Next day delivery