MECALINE 840776 MALE ELBOW NSF 6-G1/4IN
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING WITH FKM SEAL - NSF
See technical informationSee documentsReferences
Mecaline:840776
Rubix:216A1800
EAN:3660338061158


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 6 |
Documents
Product details : MECALINE 840776 MALE ELBOW NSF 6-G1/4IN
Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 6 |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- In stock: Next day delivery