SMC KQ2LU10-00A MALE FITTING I 10 TUBE
KQ2 series push-in fittings
See technical informationSee documentsReferences
SMC:KQ2LU10-00A
Rubix:81176311
Manufacturer :00984377
EAN:3618036053555

Documents
Product details : SMC KQ2LU10-00A MALE FITTING I 10 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Branch union elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Same diameter tubing.
Applicable Tube O.D.: ø 10
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Same diameter tubing.
Applicable Tube O.D.: ø 10
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Material | polypropylene |
| Connection 1 | 10 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 41.00 excl. VAT
/ 5 pieces
£ 49.20 incl. VAT
- Delivery usually within ( 4 ) days