References
Festo:TCK-M5-PK-4
Rubix:122A7984
Manufacturer :4563
EAN:4052568019068

Documents
Product details : FESTO 4563 T QUICK CONNECTOR TCK-M5-PK-4
T quick connector TCK-M5-PK-4 Swivelling with 2 sealing rings. Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* M5, * PK-4 with sleeve Nut), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x80x20 mm |
|---|---|
| Logistic Weight | 14,6 g |
| Material | aluminium |
| Connection 1 | ck connection 4mm |
| Connection 2 | m5 |
Show UNSPSC/ECL@SS
£ 95.60 excl. VAT
/ 10 pieces
£ 114.72 incl. VAT
- Delivery usually within ( 16 ) days