References
SMC:KJL07-34S
Rubix:114A4579

Technical specifications
| Material | body: stainless steel 303, c3604bd, pbt; thread portion (c3604bd): stainless steel 304; stud: c3604bd; chuck & guide 2: stainless steel 304; release button & guide 1: pom; seal (o-ring): nbr; gasket: stainless steel 304, nbr |
|---|---|
| Connection 1 | 1/8 (with sealant) |
Documents
Product details : SMC KJL07-34S FITTING
One-Touch mini fittings series KJ is available for use with SMC miniature valves and actuators, M3 and M5 ported. Their compact one-touch collet design allows easy disassembly with strong tube gripping. Electroless nickel plating is standard. KJ fittings are available to order in multiples of 10.The current KJ series fitting has been discontinued. SMC has introduced an improved version of KQ2 series, and recommends that you utilize the new series for your product designs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x24x22 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | body: stainless steel 303, c3604bd, pbt; thread portion (c3604bd): stainless steel 304; stud: c3604bd; chuck & guide 2: stainless steel 304; release button & guide 1: pom; seal (o-ring): nbr; gasket: stainless steel 304, nbr |
| Connection 1 | 1/8 (with sealant) |
| Profile | series kj inch-size miniature one-touch fittings |
| Max. temperature | 60 °C |
| Type | plug-in elbow |
| Tube diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 22.40 excl. VAT
/ 10 pieces
£ 26.88 incl. VAT
- Delivery usually within ( 4 ) days