Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 292170418 4 X 1/8 HOSE ADP
NORGREN 292170418 4 X 1/8 HOSE ADP
Hose Adapter
References
norgren:
292170418
rubix:
123A4395
Technical specifications
Material
nickel plated brass
Connection 1
g 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 292170418 4 X 1/8 HOSE ADP
Threaded spout I4 - G 1/8
Technical specifications
Attributes
Material
nickel plated brass
Connection 1
g 1/8
Profile
29217
Connection 2
6.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.93
excl. VAT
/
Each
£
5.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC LQ3B2B-MN HIGH PURITY FLUOROPOLYMER FITTING
NORGREN 102470505 PFIT 5MM-M5 90 SWI ELB ADPT
SMC KQ2L04-08A-X35 ONE-TOUCH FITTING
MECALINE 858867 LONG MALE 90 ELBOW 12-1/2IN
NORGREN 431250418 4MM X 1/8 STR MALE ADAPT
FESTO 132072 PUSH-IN T-FITTING QST-G3/8-8-50
NORGREN 291171968 3/4 BSP HOSE ADAPTOR
NORGREN C01251218 PFITC 12MM-R1/8 STR ADPT
SMC KQ2F04-G02-X2 ONE-TOUCH FITTING
FESTO 8030220 ELBOW FITTING NPFC-L-R34-G34-MF
FESTO 153353 PUSH-IN T-FITTING QSMT-M3-4
SMC KQ2L06-02AP ONE-TOUCH FITTING
SMC KRH10-01S FITTING
LEGRIS LF3000 FITTING 3144 04 04
FESTO 558704 PUSH-IN L-FITTING NPQM-L-M5-Q4-P10