SMC KQ2UD06-08A FITTING I 6 TUBE I 8 TUBE
KQ2 series push-in fittings
See technical informationSee documentsReferences
SMC:KQ2UD06-08A
Rubix:81176374
Manufacturer :KQ2UD06-08A
EAN:3618036045406

Technical specifications
| Material | c3604, pbt, pp, 303 stainless steel (body);c3604 (thread portion), 303 stainless steel (thread portion) (stud);304 stainless steel (chuck, guide);pom (release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : SMC KQ2UD06-08A FITTING I 6 TUBE I 8 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter double union "Y".
•Applicable Tubing O.D.(A): ø4, ø6.
•Applicable Tubing O.D.(B): ø6, ø8.
Applicable Tube O.D. (A): ø 6
Applicable Tube O.D. (B): ø 8
•Applicable Tubing O.D.(A): ø4, ø6.
•Applicable Tubing O.D.(B): ø6, ø8.
Applicable Tube O.D. (A): ø 6
Applicable Tube O.D. (B): ø 8
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | c3604, pbt, pp, 303 stainless steel (body);c3604 (thread portion), 303 stainless steel (thread portion) (stud);304 stainless steel (chuck, guide);pom (release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
| Connection 1 | 6 mm |
| Profile | kq2 |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 123.80 excl. VAT
/ 10 pieces
£ 148.56 incl. VAT
- Delivery usually within ( 4 ) days