FESTO 558719 PUSH-IN L-FITTING NPQM-L-G12-Q12-P10
Push-In L-Fitting
See technical informationSee documentsReferences
Festo:NPQM-L-G12-Q12-P10
Rubix:116A7782
Manufacturer :558719
EAN:4052568054885

Documents
Product details : FESTO 558719 PUSH-IN L-FITTING NPQM-L-G12-Q12-P10
Push-in L-fitting NPQM-L-G12-Q12-P10 Size=Standard, Nominal size=11 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 64,7 g |
|---|---|
| Material | brass (housing);nbr (seal) |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 75.50 excl. VAT
/ 10 pieces
£ 90.60 incl. VAT
- In stock: Next day delivery