References
Festo:QB-3/8-3/8-U
Rubix:391A5413
Manufacturer :533281
EAN:4052568341060

Documents
Product details : FESTO 533281 PUSH-IN FITTING
Push-in fitting QB-3/8-3/8-U Push-in fitting QB-3/8-3/8-U Straight design; With external hexagon; NPT 3/8 thread; For hose with an outside diameter of 3/8 in; Quantity per pack 5 units
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 3/8 |
| Profile | straight shape |
| Connection 2 | pour tube ø extérieur 3/8 in |
| Max. temperature | 60 °C |
| Type | push-in fitting |
| Tube diameter | 9.525 mm |
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
- Usually arrives within 14 working days