References
SMC:KQ2Y10-03S
Rubix:117A8354

Product details : SMC KQ2Y10-03S FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Accepts nylon and urethane tubes.
Applicable for both vacuum and positive pressure applications.
Release collar allows easy removal of tubing without damaging the tube.
Maximum vacuum pressure of 1.0MPa.
Applicable for both vacuum and positive pressure applications.
Release collar allows easy removal of tubing without damaging the tube.
Maximum vacuum pressure of 1.0MPa.
Applications
For Vacuum and Positive Pressure Applications
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Type of threading | r |
| Connection 1 | 10 |
| Connection 2 | r3/8 |
| Material | thermoplastic |
| Connecting diameter | 3/8 '' |
| Metric exterior tube diameter | 10 mm |
| Threading | r3/8 with thread sealant ('s' suffix = with thread sealant) |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 41.75 excl. VAT
/ 5 pieces
£ 50.10 incl. VAT
- Delivery usually within ( 4 ) days