SMC KQ2H03-34AS BRASS FITTING NPT 1/8 MALE THREAD I 5/32 TUBE
KQ2H One-touch Fitting
See technical informationSee documentsReferences
SMC:KQ2H03-34AS
Rubix:116A7928
Manufacturer :KQ2H03-34AS
EAN:3618036065503

Technical specifications
| Type of threading | npt |
|---|---|
| Connection 1 | 1/8 npt |
| Connection 2 | ø5/32' (plug-in) |
Documents
Product details : SMC KQ2H03-34AS BRASS FITTING NPT 1/8 MALE THREAD I 5/32 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male Connector.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 5/32
Port Size: NPT 1/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Release Button: Round Type
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 5/32
Port Size: NPT 1/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Release Button: Round Type
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type of threading | npt |
| Connection 1 | 1/8 npt |
| Connection 2 | ø5/32' (plug-in) |
| Material | brass |
| Connecting diameter | 1/8 '' |
| Threading | npt 1/8 |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 40.20 excl. VAT
/ 10 pieces
£ 48.24 incl. VAT
- Delivery usually within ( 4 ) days