Rotary Fitting Series KX
Connection 1 | R 1/8 in |
---|---|
Connection 2 | 15,2 mm |
Logistic Weight | 27 g |
---|---|
Connection 1 | R 1/8 in |
Connection 2 | 15,2 mm |
Length | 36 mm |
Type of threading | R |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Material | PBT (Body);NBR (O-Ring, Scraper, Gasket);FPM (Rotary Seal);Stainless Steel 440C (Ball Bearing, Gasket);Polyacetal (Collet, Release Button, Snap Ring) |
In stock: Next day delivery