MECALINE MALE 90 ELBOW 12-G1/2IN 853239
PARALLEL MALE 90° ELBOW COMPACT
See technical informationSee documentsReferences
Mecaline:853239
Rubix:208A5103
EAN:3660338094026


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 12 |
Documents
Product details : MECALINE MALE 90 ELBOW 12-G1/2IN 853239
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 12 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 7.63 excl. VAT
/ Each
£ 9.16 incl. VAT
- In stock: Next day delivery