Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 884002 PUSH IN SWIVEL ELBOW-10MM-3/8 PTFE SEAL
MECALINE 884002 PUSH IN SWIVEL ELBOW-10MM-3/8 PTFE SEAL
SWIVEL MALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
884002
rubix:
216A3533
ean:
3660338373923
Technical specifications
Connection 1
g3/8
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884002 PUSH IN SWIVEL ELBOW-10MM-3/8 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
g3/8
Connection 2
10
Material
nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.60
excl. VAT
/
Each
£
7.92
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
MECALINE MALE BANJO 6 G3/82 858793
MECALINE 859670 BOLTS FOR DOUBLE BANJOS 3/8
AVENTICS 1823391649
SMC KQ2H06-02NS1 ONE-TOUCH FITTING
SMC KQ2T04-M3G ONE-TOUCH FITTING
SMC KQ2S10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
MECALINE 883994 PUSH IN SWIVEL ELBOW-6MM-1/8 PTFE SEAL
MECALINE PUSH IN MALE STUD-6MM-G1/8IN 883847
LEGRIS LF3000 FITTING 3193 08 17
SMC KXL12-04S FITTING
MECALINE 840793 MALE STRAIGHT FITTING NSF 8-G1/8IN
MECALINE 883921 PUSH IN SINGLE BANJO-8MM-G3/8IN
SMC KQ2L07-35AS BRASS FITTING NPT 1/4 MALE THREAD I 1/4 TUBE
SMC KQ2H01-U02A ONE-TOUCH FITTING
MECALINE 840780 MALE ELBOW NSF 10-G3/8IN